Metal Products
18 x 1-1/2 in. 16 ga Plate Strap Black
Part #B16GAPSJ18 | Item #1234339 | Manufacturer Part #PS1618
Call for Pricing
EACH
Length:
Product Details
Specifications
Color Finish: Black
Gauge: 16
Length: 18 in
Width: 1-1/2 in