18 x 6 in. 16 ga 8- Hole Stamped FHA Plate
18 x 6 in. 16 ga 8- Hole Stamped FHA Plate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Silver
- Gauge (metal):
- 16 ga
- Length:
- 18 in
- Material:
- Metal
- Width:
- 6 in