DESCRIPTION

Metal Products 2 in. 18 ga Stainless Steel Stud Shoe

SSS2X618GA

Length:

SPECIFICATIONS

Color Finish
Silver
Gauge
18
Length
6 in
Material
Stainless Steel
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY