DESCRIPTION

Metal Products 3 in. 18 ga Plate Strap Black

B18GAPSM

Length:

SPECIFICATIONS

Color Finish
Black
Gauge
18
Length
18 in
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY