3 in. Firestop Kit in Red
3 in. Firestop Kit in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Red
- Diameter:
- 3 in
- FM Approved:
- No
- Height:
- 6 in
- Product Type:
- Firestop Kit
- UL Listed:
- No
- Width:
- 6 in