5 x 4 in. 16 ga BOCA Plate

You last purchased this on
 
Metal Products

5 x 4 in. 16 ga BOCA Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Metal Products

5 x 4 in. 16 ga BOCA Plate

  • Fast #
  • Part #MPS5416
  • Item #3568560
  • Manufacturer Part #PS5416
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flat and self-nailing variations depending on plumbing.
  • Made in the USA.
  • Used to protect vertical running piping in between studs from drywall nails that could potentially puncture the piping.
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Gauge (metal):
16 ga
Length:
4 in
Material:
Metal
Product Type:
BOCA Plate
Width:
5 in