DESCRIPTION

Metal Shop 18 x 22 x 14 in. 25 Adjustable Air Handler Stand

SHMAAHS18221425

Length:

SPECIFICATIONS

Height
25 in
Length
22 in
Material
Steel
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY