DESCRIPTION

Metal Shop 21 x 46 x 20 in. Insulated Cube Stand with Hole

SHMICSH214620

Length:

SPECIFICATIONS

Height
20 in
Length
46 in
Material
Steel
Width
21 in

Starting at
Call for Pricing
  • QUANTITY