DESCRIPTION

Metal Shop 24 x 48 x 20 in. Insulated Cube Stand

SHMICS244820

Length:

SPECIFICATIONS

Height
20 in
Length
48 in
Material
Steel
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY