DESCRIPTION

Metal Supply 3/8 in. Round Rebar in Black

BRRCM

Length:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
3/8 in
Length
3 ft
Width
3/8 in

Starting at
Call for Pricing
  • QUANTITY