10 in. Round Balancing Damper
10 in. Round Balancing Damper
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Name:
- Mill
- Diameter:
- 10 in
- Gauge (metal):
- 20 ga
- Height:
- 10 in
- Material:
- Steel
- Product Type:
- Round Balancing Damper
- UL Listed:
- No
- Vent Duct Shape:
- Round