DESCRIPTION

  • Aluminum construction
  • Features opposed blade damper
  • Surface mount
  • Used for exhaust and return applications

Metalaire 12 x 12 in. Bar Type Return White with Opposed Blade Damper

MRH1121201OBD

Width:

SPECIFICATIONS

Color Finish
White
Length
12 in
Material
Aluminum
Width
12 in

Starting at
Call for Pricing
  • QUANTITY