Metallics
1-1/2 in. Plastic Anchor Kit
Part #MWAK9 | Item #1617175 | Manufacturer Part #WAK9
Call for Pricing
EACH
Length:
1-1/2 inProduct Details
- Collarless wall anchor kit includes: 50- 5/16" vinyl anchors; 50- 12 x 1 1/4" pan combo screws; one 5/16" masonry drill
- For light-duty applications
- Color of anchor determined by size
Specifications
Diameter: 5/16 in
Length: 1-1/2 in
Material: [Steel, Plastic]
Material Type: Vinyl