1 in. Red 1/4 in. Plastic Anchor
1 in. Red 1/4 in. Plastic Anchor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Red
- Diameter:
- 1/4 in
- Drive Type:
- Phillips, Slotted
- Length:
- 1 in
- Material:
- Plastic
- Product Type:
- Anchor Kit
- Screw Head:
- Pan Head
- Size:
- 10-12