3/4 x 1/4 in. Steel Hex Bolt

You last purchased this on
 
Metallics

3/4 x 1/4 in. Steel Hex Bolt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Metallics

3/4 x 1/4 in. Steel Hex Bolt

  • Fast #
  • Part #MBHC1
  • Item #1617162
  • Manufacturer Part #BHC1
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
3/4 in
Material:
Steel
Screw Head:
Hex Head
Width:
1/4 in