DESCRIPTION

  • Fine thread for hardwood, light gauge steel, and light gauge aluminum
  • Screw size #6
  • Self-piercing screws for use in up to 20-gauge steel stud
  • Use with #2 Phillips point insert or power bit

Metallics 6 in. Drywall Screw

MJDWS4C

Length:

SPECIFICATIONS

Color Finish
Black
Length
1-5/8 in
Screw Head
Phillips Bugle Head

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY