DESCRIPTION

  • Collarless wall anchor kit includes: 50- 5/16" vinyl anchors; 50- 12 x 1 1/4" pan combo screws; one 5/16" masonry drill
  • Color of anchor determined by size
  • For light-duty applications

Metallics Plastic Anchor Kit

MWAK9

Length:

SPECIFICATIONS

Diameter
5/16 in
Length
1-1/2 in
Material
Plastic, Steel
Material Type
Vinyl

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY