DESCRIPTION

Metalloy Flanged x Male Aluminum Weld Spud Tank

M304

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Male
End Connections
Flanged x Male
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Flange Type
Weldneck
Material
Stainless Steel
Material Type
304L