1/2 x 18 in. Braided Stainless Flexible Water Connector
1/2 x 18 in. Braided Stainless Flexible Water Connector
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 18 in
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless