14 in. Copper Braided Flexible Connector
14 in. Copper Braided Flexible Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 14 in
- NSF Certified:
- No
- Pressure - Maximum:
- 190 psi