DESCRIPTION

Metraflex 2-1/2 in. Grooved Expansion Joint

MMLUG80250

Length:

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Length
28 in
Material
Stainless Steel
Maximum Pressure
300 psi
Size
2-1/2 in x 2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY