3 x 3 in. Braided Pump Connector
3 x 3 in. Braided Pump Connector
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in x 3 in
- IAPMO Listed -:
- No
- Length:
- 9 in
- NSF Certified:
- No
- Pressure - Maximum:
- 289 psi