4 x 4 in. Fireloop Grooved by Grooved Expansion Joint

This product has been replaced by

Metraflex Grooved 175 psi 300 Stainless Steel and Carbon Steel Expansion Joint
Metraflex 4 in. Grooved 175 psi 300 Stainless Steel and Carbon Steel Expansion Joint
Manufacturer Part #MLUGFM80400
You last purchased this on
 
Metraflex

4 x 4 in. Fireloop Grooved by Grooved Expansion Joint

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Metraflex Grooved 175 psi 300 Stainless Steel and Carbon Steel Expansion Joint
Metraflex 4 in. Grooved 175 psi 300 Stainless Steel and Carbon Steel Expansion Joint
Manufacturer Part #MLUGFM80400
Metraflex

4 x 4 in. Fireloop Grooved by Grooved Expansion Joint

  • Fast #
  • Part #MMLUG80400
  • Item #3572058
  • Manufacturer Part #MLUG80400
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Painted
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in x 4 in
Length:
35 in
Material:
Stainless Steel
Pressure - Maximum:
175 psi
Product Type:
Grooved Material