DESCRIPTION

Metraflex Fireloop Grooved by Grooved Expansion Joint

MMLUG8000

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
25 in
Material
Stainless Steel
Maximum Pressure
300 psi
Size
2 in x 2 in