DESCRIPTION

Metraflex Flanged Stainless Steel Tubing

MMMCC000

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
Flanged
Length
9 in
Material
Stainless Steel
Pipe Tubing Size
4 in