2 x 2 in. 250# Cast Iron Threaded Mesh Wye Strainer
Model TS 2 x 2 in. 250# Cast Iron Threaded Mesh Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Model TS
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Cast Iron
- Maximum Temperature:
- 400
- Mesh Size:
- 20
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 250#
- Strainer Type:
- Wye
- Valve Size:
- 2 in