DESCRIPTION

Metraflex MPT Stainless Steel Tubing

SSFMCG12

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
MPT
IsAcceptableImage
Length
12 in
Material
Stainless Steel
Pipe Tubing Size
1 in