Metrex
Cavicide® 24 oz. Surface Cleaner and Disinfectant
Part #M131024 | Item #7455633 | Manufacturer Part #13-1024
Call for Pricing
Size:
24 ozPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Convenient, ready-to-use, intermediate-level surface disinfectant
- CaviCide is safe for use on non-porous surfaces
- Ideal for cleaning and decontamination of environmental and medical device surfaces
- For use on hard non-porous surfaces
- Kills TB in 3 minutes and MRSA, HIV-1 and HBV and HCV in 2 minutes
- 2 Minute Kill Claims: Methicillin ResistantStaphylococcus aureus(MRSA), Vancomycin ResistantEnterococcus faecalis(VRE), Staphylococcus aureuswith reduced susceptibility to vancomycin, Hepatitis B Virus (HBV), Hepatitis C Virus (HCV), Human Immunodeficiency Virus (HIV-1), Herpes Simplex Virus Types 1 and 2, Influenza A2 Virus
- 3 Minute Kill Claims: Mycobacterium tuberculosisvar: bovis (BCG), Pseudomonas aeruginosa, Salmonella enterica, Trichophyton mentagrophytes and Staphylococcus aureus
- Volume: 24 ounce RTU Spray bottle
Documents
Specifications
CARB OTC LEED Compliant: No
Collection: Cavicide®
Disposable: No
EcoLogo Certified: No
Green Seal Certified: No
SCAQMD Compliant: No
Size: 24 oz
Entire Collection
-
Call for Pricing