Metro Equipment and Sheet Products

Air Brace™ 36 in. Air Conditioner Mounting Bracket

Part #MAIRBRACE  |  Manufacturer Part #AIRBRACE

Length:

36 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Air Brace™

Height: 30 in

Length: 36 in

Material: Metal

Product Type: Wall Bracket