60 W 6-Light Candelabra Pendant in French Bronze
Ajourer 60 W 6-Light Candelabra Pendant in French Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Jeweled accents
- Requires six 60W candelabra base bulbs
- Ajourer 6 light French Bronze drum pendant
- Dimensions: 20" D x 23-1/2" H
Documents
Specifications
- Collection:
- Ajourer
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- French Bronze
- Diameter:
- 20 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 23-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Number of Lights:
- 6
- UL Listed:
- No
- Watts:
- 60 W