60W 8-Light Candelabra E-12 Incandescent Pendant in Pandora Gold Leaf
Chairpointe 60W 8-Light Candelabra E-12 Incandescent Pendant in Pandora Gold Leaf
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last offering a clean polished look
- Uses 8-60 Watt Candelabra Base Bulbs
- Fit for a king, the bold gold leaf rings make this family of fixtures luxurious and mesmerizing.
- Max Overall Height 177.375 in.
- ETL Listed
- Includes assembly and installation parts
- Compatible with standard wall dimmer
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Chairpointe
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Pandora Gold Leaf
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 24-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 8
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 60 W
- Weight:
- 16.42 lb
- Width:
- 21 in