9-1/2 in. 100W 4-Light Medium E-26 Base Bath Vanity Light in Raven Bronze with Sunburst Gold Leaf

You last purchased this on
 
Metropolitan

Chateau Nobles 9-1/2 in. 100W 4-Light Medium E-26 Base Bath Vanity Light in Raven Bronze with Sunburst Gold Leaf

This product requires certification to purchase.
Brand image
You last purchased this on
 
Metropolitan

Chateau Nobles 9-1/2 in. 100W 4-Light Medium E-26 Base Bath Vanity Light in Raven Bronze with Sunburst Gold Leaf

  • Fast #
  • Part #MN1464652
  • Item #7210243
  • Manufacturer Part #N1464-652
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Raven Bronze/Sunburst Gold Leaf Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable steel construction is built to last offering a clean polished look
  • Driftwood glass creates a diffused effect when illuminated
  • The Chateau Nobles collection goes beyond tradition with a beautifully sculptured iron framework.
  • ETL Listed
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • Uses 4-100 Watt Medium Base Bulbs
  • Raven Bronze with Sunburst Gold Leaf Highlights
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Chateau Nobles
Color Finish Category:
Bronze Tones
Color Finish Name:
Raven Bronze/Sunburst Gold Leaf
Depth:
7-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Material:
Glass
Number of Lights:
4
UL Listed:
Yes
Watts:
100 W
Width:
32-1/2 in