DESCRIPTION

  • Chadbourne 4 light Polished Nickel pendant
  • Dimensions: 22-1/2" D x 29-1/2" H
  • Eidolon Krystal™ accents
  • Requires four 60W candelabra base bulbs
  • White linen shades

Metropolitan Lighting Fixture Chadbourne 60 W 4-Light Candelabra Pendant

MN6840613

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Chadbourne
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
29-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Contemporary
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
60
Width
22-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS