DESCRIPTION

  • Ajourer 6 light French Bronze drum pendant
  • Dimensions: 20" D x 23-1/2" H
  • Jeweled accents
  • Requires six 60W candelabra base bulbs

Metropolitan Lighting Fixture Ajourer 60 W 6-Light Candelabra Pendant

MN6728258

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ajourer
Color Finish
French Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Height
23-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Number Of Lights
6
UL Listed
No
Watts
60
Width
20 in

Starting at
Call for Pricing
  • QUANTITY