100W 4-Light Medium E-26 Base Pendant in Cimarron Bronze
Underscore™ 100W 4-Light Medium E-26 Base Pendant in Cimarron Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable stainless steel construction is built to last offering a clean polished look
- Uses 4-100 Watt Medium Base Bulbs
- Beautifully exemplifying creativity with its strong lines and delicate balance, the Underscore Collection reflects an overall artistic appeal and true craftsmanship.
- ETL Listed
- Includes assembly and installation parts
- Max Overall Height 166 in.
- Compatible with standard wall dimmer
- Brushed Caramel Silk glass creates a brilliant effect when illuminated
Documents
Specifications
- Collection:
- Underscore™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cimarron Bronze
- Diameter:
- 30 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 15-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 4
- UL Listed:
- No
- Watts:
- 100 W