5-1/4 in. 60W 8-Light Candelabra E-12 Base Bath Vanity Light in Cimarron Bronze
Underscore™ 5-1/4 in. 60W 8-Light Candelabra E-12 Base Bath Vanity Light in Cimarron Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed Caramel Silk glass
- Durable steel construction is built to last offering a clean polished look
- Beautifully exemplifying creativity with its strong lines and delicate balance, the Underscore Collection reflects an overall artistic appeal and true craftsmanship.
- Includes assembly and installation parts
- ETL Listed
- Compatible with standard wall dimmer
- Uses 8-60 Watt Candelabra Base Bulbs
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Underscore™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cimarron Bronze
- Depth:
- 4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Direction:
- Up/Down Lighting
- Material:
- Glass
- Number of Lights:
- 8
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 37 in