60W 5-Light Candelabra E-12 Vanity Fixture in Cimarron Bronze
Underscore™ 60W 5-Light Candelabra E-12 Vanity Fixture in Cimarron Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed Caramel Silk glass
- Durable steel construction is built to last offering a clean polished look
- Beautifully exemplifying creativity with its strong lines and delicate balance, the Underscore Collection reflects an overall artistic appeal and true craftsmanship.
- Includes assembly and installation parts
- ETL Listed
- Compatible with standard wall dimmer
- Uses 5-60 Watt Candelabra Base Bulbs
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Indoor
- CSA Certified:
- No
- Collection:
- Underscore™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cimarron Bronze
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Brushed Caramel Silk
- Height:
- 5-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 5
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- Watts:
- 60 W
- Weight:
- 8.33 lb
- Width:
- 25 in