60W 6-Light Candelabra E-12 Base Incandescent Large Pendant in Arcadian Gold
Vel Catena 60W 6-Light Candelabra E-12 Base Incandescent Large Pendant in Arcadian Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Draped chains and faceted crystals
- Requires six 60W candelabra base bulbs
- Vel Catena 6 light Arcadian Gold pendant
- Dimensions: 16" D x 26-1/4" H
Documents
Specifications
- Collection:
- Vel Catena
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Arcadian Gold
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 26 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 6
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in