DESCRIPTION

Metso Automation Emission-Pak® Series 7000 150# Carbon Steel Flanged Standard Port Ball Valve

J7150TG312236TTT1

Type:

SPECIFICATIONS

ANSI Specifications
ANSI 150, ANSI B16.5
ASME Specifications
ASME B16.34, ASME Class 150
ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-216, ASTM A-515, ASTM A-675, ASTM B-164
Clean Bagged
No
Collection
Emission-Pak® Series 7000
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 15848
Length
5 in
Material
Carbon Steel
Maximum Temperature
500
Minimum Temperature
-20
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY