DESCRIPTION

Metso Automation 4000 Series 2000# 3-Piece Carbon Steel Socket Weld Standard Port Ball Valve

J4CBTG2236TTB1

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.11, ASME B16.25, ASME B16.34, ASME B31.1, ASME B31.3, ASME B31.4, ASME Class 800
ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-216, ASTM A-320
Clean Bagged
No
Collection
4000 Series
End Connection 1
Socket Weld
End Connection 2
Socket Weld
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 17292, ISO 5211, ISO 7-1
Length
2-59/100 in
MSS Specifications
MSS SP-25, MSS SP-55, MSS SP-72
Material
Carbon Steel
NSF Certified
No
Pressure Class
2000#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Extension
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY