• Cart

DESCRIPTION

Metso Automation Eliminator™ Model B Carbon Steel and Stainless Steel Ball Valve

J9FATG2236XTB

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME Class 150
Clean Bagged
No
Collection
Eliminator™ Model B
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
1480#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Size
2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY