2 in. Stainless Steel Reduced Port Flanged 150# Ball Valve
Series 7150 2 in. Stainless Steel Reduced Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self relieving seat technology
- Low emissions stem seal technology
- Robust engineering design
- Bubble tight shut off
- Bi-directional in hazardous media service
- Low fugitive emissions
- Very long service life
- High quality
- Automatable
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 598, API 607, API 608
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3, ASME Class 150
- ASTM:
- ASTM A-193 Grade B8, ASTM A-193 Grade B8C, ASTM A-193 Grade B8T, ASTM A-194 Grade 8B, ASTM A-194 Grade 8CB, ASTM A-194 Grade 8FB, ASTM A-194 Grade 8MB, ASTM A-194 Grade 8T8, ASTM A-351 Type CF8M
- Clean Bagged:
- No
- Collection:
- Series 7150
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 10497, ISO 5211
- Length:
- 7 in
- MSS:
- MSS SP-25, MSS SP-44, MSS SP-55, MSS SP-6, MSS SP-61, MSS SP-72, MSS SP-96
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, Xtreme
- NSF Certified:
- No
- Pressure - Maximum:
- 425 psi
- Pressure Class:
- 150#
- Temperature Range:
- -20 to 500 Deg F (-29 to 260 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 2 in
- Valve Stem:
- Live-loaded
- Valve Type:
- Ball Valve
- Weight:
- 16 lb