1 in. Carbon Steel Full Port Flanged 150# Ball Valve

You last purchased this on
 
Jamesbury

Series 9150 1 in. Carbon Steel Full Port Flanged 150# Ball Valve

This product requires certification to purchase.
You last purchased this on
 
Jamesbury

Series 9150 1 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #J9150113500TTT2G
  • Item #7282240
  • Manufacturer Part #MA0173276
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Outstanding quality
  • SIL 3 qualified
  • Robust engineering design
  • Xtreme seat provide longer life
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 150, ANSI B16.5
API:
API 598, API 607, API 608
ASME:
ASME B16.34, ASME Class 150
ASTM:
ASTM A-216, ASTM A-351
BAA Compliant:
No
CSA Certified:
CSA 3.16
Clean Bagged:
No
Collection:
Series 9150
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Carbon Steel
IAPMO Listed -:
No
ISO:
ISO 15848-1, ISO 5211
Length:
5 in
MA Approved -:
No
MSS:
MSS SP-72
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Style:
Flanged
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
13 lb
cUPC Certified:
No