36 x 33-1/2 in. Flex Clad 400 in Silver

You last purchased this on
 
MFM Building Products

36 x 33-1/2 in. Flex Clad 400 in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
MFM Building Products

36 x 33-1/2 in. Flex Clad 400 in Silver

  • Fast #
  • Part #MFLEXCLAD400
  • Item #1431107
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Self-sealing around punctures, pins, screws, flanges and banding
  • Flex Clad® resist water leaks and vapor transmission
  • Self-adhering or "self-stick" properties reduces material and labor costs
  • 25 and 45 mil thickness options
  • Color choices of aluminum, white and almond
  • Preserves the efficiency and integrity of thermal insulation
  • Aluminum surface reflects heat to reduce energy costs
  • Requires Certification

Specifications

Length:
36 in
Product Type:
Jacket Kit
Width:
33-1/2 in