1-1/2 in. Painters Professional Angle Sash Brush
1-1/2 in. Painters Professional Angle Sash Brush
Frequently Purchased Together
Product Details
- Interior or exterior use with all paints
- Premium professional grade
- Angle brush
- Thickness: 1/2"
- Stainless steel ferrules
- Solid, round, tapered, polyester filaments
Specifications
- Application:
- Residential
- Handle Material:
- Wood
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Angular Brush, Paint Brush
- Thickness:
- 1/2 in
- Width:
- 1-1/2 in