DESCRIPTION

  • Thickness: 6 mil
  • Use as dropcloth or spray barrier

MG Distribution 100 x 10 ft. Polyfilm

MCFHK0610C

Color Finish

 

SPECIFICATIONS

Color Finish
Clear
Length
100 ft
Material
Plastic
Width
10 ft

Starting at
$84.26
EACH
  • QUANTITY