DESCRIPTION

  • Use as dropcloth or spray barrier

MG Distribution 25 x 10 ft. Polyfilm

M01025

Color Finish

 

SPECIFICATIONS

Color Finish
Clear
Length
25 ft
Material
Plastic
Width
10 ft

Starting at
$20.88
EACH
  • QUANTITY