DESCRIPTION

  • Made from 100% high density polyester fabric
  • Moisture and solvent-resistant core
  • One coat coverage when used with one coat paints
  • Size: 4" x 3/8"
  • Use with flat and eggshell paints

MG Distribution 4 in. 1-Coated Roller Cover

M00097

Width:

3/8 in

SPECIFICATIONS

Length
4 in
Material
Plastic
Material Type
High Density Polyethylene
Width
3/8 in

Starting at
$1.49
EACH
  • QUANTITY