DESCRIPTION

  • Blend of knitted wool, nylon, and polyester fibers
  • Moisture and solvent-resistant core
  • Size: 4" x 1/4"
  • Use with flat and eggshell paints

MG Distribution 4 in. Blend Roller Cover

M00107

Width:

3/8 in

SPECIFICATIONS

Length
4 in
Material
Plastic
Material Type
High Density Polyethylene
Width
3/8 in

Starting at
$2.37
EACH
  • QUANTITY