4 x 3/8 in. 1-Coated Roller Cover
4 x 3/8 in. 1-Coated Roller Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Moisture and solvent-resistant core
- Use with flat and eggshell paints
- One coat coverage when used with one coat paints
- Size: 4" x 3/8"
- Made from 100% high density polyester fabric
Specifications
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Roller Cover
- Width:
- 3/8 in